- Ratchet Offset Screwdriver
- No.1 and No. 2 Crosspoint Blades Tips
- 4" L x 1 1/4" H
features
- Useful tool to have on hand as it provides greater leverage compared to a traditional screwdriver
- Swift ratcheting motion allows you to remove and install screws with ease, and the offset head provides odd-angle access in obstructed areas
includes
- (1) Phillips®screwdriver blade
- (1) slotted screwdriver blade
- Reversible ratchet
| Overall Length | 4 in |
| Tip Size | 1/4 in |
| Handle Material | Steel |
| Tip Size Symbol | #2 |
| Handle Length | 4 in |
| Inch/Metric | Inch |
| Shank Material | Tool Steel |
| Tip Type | Phillips®, Slotted |
| Weight | 0.08 LB |

