- Infrared Thermometer w/Laser
features
- Ultra-low power consumption in shutdown mode
- Backlit LCD display
- Switchable On/Off laser sighting
- Resolution: 0.5 °F/0.5 °C
- Distance to spot ratio: 8:1
| Power Source | 9V Battery |
| Temp Range | 0.0 °C [Min], -4.0 °F [Min], 318.0 °C [Max], 605.0 °F [Max] |
| Weight | 6.0 LB |

