- Steel, Zinc Plated
- Knurled
- 17/64 oz Capacity
- 1/4-18 NPT Thread Size
- 1 91/6" Overall Height
features
- Steel, zinc-plated
| Material | Steel, Zinc-Plated |
| Thread Type | NPT |
| Feed Type | Gravity |
| Overall Height | 1.5625 in |
| Threads per Inch | 18 |
| Thread Size | 1/4 |
| Pitch | N/A |
| Cup Style | Knurled |
| Assembly Clearance | 1 13/16 in |
| Oil Capacity | 17/64 oz |
| Weight | 0.05 LB |

