Gits Manufacturing Co.
04031
CW-20 Clear Porthole Window Liquid Level Gauge With Reflector
Item #102002504
- Zinc Die Cast, Zinc Plated
- 1 7/8" Diameter
- 1" Sight Diameter
- Not for Air Service
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Sight Diameter | 1 in |
| Material | Zinc Die Cast, Zinc Plated |
| Dia. | 1.875 in |
| Weight | 0.158 LB |
