- Steel, Zinc Plated
- 3/8" Tubing Diameter
- Holds Two Tubes
features
- Steel
- Zinc-plated
| Tube O.D. | 3/8 in |
| Material | Steel, Zinc-Plated |
| Style | Style A |
| No. of Tubes | 2 |
| Weight | 0.026 LB |
| Tube O.D. | 3/8 in |
| Material | Steel, Zinc-Plated |
| Style | Style A |
| No. of Tubes | 2 |
| Weight | 0.026 LB |