- Steel, Nickel Plated
- 8 mm Cup Dia
- 17.50 mm Overall Height
- 24 mm OAL
- Rotating Spring Lid
| Material | Steel, Nickel Plated |
| Dia. | 8 mm |
| Overall Length | 24 mm |
| Overall Height | 17.5 mm |
| Cup Style | Rotating Spring Lid |
| Weight | 0.01 LB |
| Material | Steel, Nickel Plated |
| Dia. | 8 mm |
| Overall Length | 24 mm |
| Overall Height | 17.5 mm |
| Cup Style | Rotating Spring Lid |
| Weight | 0.01 LB |