- Steel, Zinc Plated w/ Plastic Bottle
- 1/8" BSP Thread
- 35 mL Capacity
| Capacity | 35 mL |
| Body Length | 47 in |
| Material | Steel, Zinc-Plated w/ Plastic Bottle |
| Thread Type | BSP |
| Thread Size | 1/8 |
| Weight | 0.35 LB |
| Capacity | 35 mL |
| Body Length | 47 in |
| Material | Steel, Zinc-Plated w/ Plastic Bottle |
| Thread Type | BSP |
| Thread Size | 1/8 |
| Weight | 0.35 LB |