- Steel, Zinc Plated w/ Plastic Reservoir
- 1/8" BSP Thread
- 131 mm Overall Height
- 38 mm Dia
| Capacity | 42 mL |
| Thread Size | 1/8 |
| Overall Height | 131 mm |
| Material | Steel, Zinc-Plated |
| Reservoir Material | Plastic |
| Dia. | 38 mm |
| Thread Type | BSP |
| Weight | 0.25 LB |
| Capacity | 42 mL |
| Thread Size | 1/8 |
| Overall Height | 131 mm |
| Material | Steel, Zinc-Plated |
| Reservoir Material | Plastic |
| Dia. | 38 mm |
| Thread Type | BSP |
| Weight | 0.25 LB |