Skip to content Skip to navigation menu
Gojo2780-12

2780-12

PURELL TFX NICKEL 12/1200ML
Item #105508135
  • Foam Sanitizer Dispenser
  • Use with PURELL TFX 1200 mL Refills
  • Nickel Color
Gojo2780-12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Foam Sanitizer Dispenser
  • Use with PURELL TFX 1200 mL Refills
  • Nickel Color

description

  • Touch-free hand sanitizer dispenser.

features

  • Trouble-free performance
  • Fully ADA compliant, UL/CE registered
  • Sight window makes it easy to check refill level
  • Multiple colors and finishes available
  • Compatible with PURELL® TFX™ 1200 mL refills
Color Nickel
System TFX™
Container Size 1200 mL
Weight 2.5 LB
EAN or UPC 73852016130
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison