- Surgical Scrub Dispenser
- Touch-Free
- Use with 1200 mL PURELL Surgical Scrub Refills
- Dove Gray Color
description
- Touch-free surgical scrub dispenser.
features
- Trouble-free performance
- Fully ADA compliant, UL/CE registered
- Sight window makes it easy to check refill level
- Use only with PURELL® Waterless Surgical Scrub (5483-04 & 5485-04)
| Container Type | Dispenser |
| Use With | 1000 mL & 1200 mL PURELL® Surgical Scrub TFX™ Refills |
| Soap Type | Dispensers |
| Color | Gray |
| Use w/ Part No. | 5483, 5485 |
| Brand. | Purell® |
| Origin | Dispensers |
| System | TFX™ |
| Container Size | 1000 mL, 1200 mL |
| Weight | 2.5 LB |
| EAN or UPC | 73852011432 |

