Skip to content Skip to navigation menu
Gojo2845-12

2845-12

PROVON TFX CHG DISP 12/1200ML
Item #105507506
  • Skin Cleanser Dispenser
  • Touch-Free
  • Use with 1200 mL PROVON TFX Refills
  • Dove Gray Color
Gojo2845-12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Skin Cleanser Dispenser
  • Touch-Free
  • Use with 1200 mL PROVON TFX Refills
  • Dove Gray Color

description

  • Touch-free antimicrobial foam soap dispenser for healthcare.

features

  • Trouble-free performance
  • Fully ADA compliant, UL/CE registered
  • Sight window makes it easy to check refill level
  • Multiple colors and finishes available
  • Compatible with PROVON® TFX™ 1200 mL refills
Color Dove Gray
Container Size 1200 mL
System TFX™
Weight 2.417 LB
EAN or UPC 73852019520
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison