Skip to content Skip to navigation menu
Gojo5172-06

5172-06

PROVON FMX CHG DISP 6/1250ML
Item #105508255
  • Skin Cleanser Dispenser
  • Push-Style
  • Use with PROVON FMX-12 Refills
  • Dove Gray Color
Gojo5172-06
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Skin Cleanser Dispenser
  • Push-Style
  • Use with PROVON FMX-12 Refills
  • Dove Gray Color

description

  • Lotion soap dispenser for healthcare.

features

  • Small size, high-capacity design
  • ADA compliant, one-handed push operation
  • Converts to a locking dispenser - key sold separately
  • Use only with PROVON® Antimicrobial Skin Cleanser (5304-03)
Color Dove Gray
System FMX-12™
Weight 1.34 LB
EAN or UPC 73852019537
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison