- Surgical Scrub Dispenser
- Touch-Free
- Use with PURELL CS8 1200 mL Refills
- White/Blue Color
description
- Always-ready touch-free waterless surgical scrub dispenser with energy-on-the-refill.
features
- Each new refill comes with its own energy source - a coin cell battery integrated into the refill
- Optional SMARTLINK™ modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves
- Double-dispense to provide an efficacious dose for surgery
- Large sight window makes it easy to check refill level
- Uses PURELL® CS8 1200mL Healthcare Waterless Surgical Scrub refill
- Collapsible, SANITARY SEALED™ PET refill bottle with tear-off collar for easy recycling
- LOCK OR NOT™ technology - can convert to a locking system
- Fully ADA compliant
- Guaranteed reliability
| Container Size | 1200 mL |
| System | CS8 |
| Color | White/Blue |
| Weight | 2.33 LB |

