Skip to content Skip to navigation menu
PURELL®  Surface Wipes Wall Bracket

9016-01

PURELL® Surface Wipes Wall Bracket
Item #118715688
  • PURELL Surface Wipe Wire Bracket (for 9340-06, 9341-06, and 9342-06)
PURELL®  Surface Wipes Wall Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PURELL Surface Wipe Wire Bracket (for 9340-06, 9341-06, and 9342-06)

description

  • Securely mount PURELL® Surface Wipes on walls and other surfaces.

features

  • Mount anywhere throughout facility to ensure wipes are always right where they're needed
  • Secure wipes in bracket and lock into place to reduce threat of missing canisters
  • Easily fastens to walls or other areas
  • Durable wire construction
  • For use only with PURELL® Surface Sanitizing and Disinfecting Wipes
Weight 1.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison