- Personal Pack Hand Sanitizing Wipes
- 36 Count
description
- America's #1 brand of instant hand sanitizer. Kills 99% of most common germs that may cause illnesses. Works in as little as 15 seconds.
applications
- Desks
- Work benches
- Common areas such as break rooms
- Anywhere that soap and water are not available
features
- Kills more than 99.99% of most common germs that may cause illness
- Removes light soils and dirt from hands
- Alcohol-free formulation
| Cleaner Type | Sanitizing |
| Container Size | 36 Ct |
| Container Type | Pack |
| Weight | 0.25 LB |
| EAN or UPC | 73852020540 |
-
Pre-Packed Quantities -
No Air Shipping



