- Cellulose Sponge
features
- Sponge is made of durable cellulose that holds water well and easily washes clean
- Keep its "turtle back" shape even when wet to conform to the shape of the hand
| Width | 3 1/2 in |
| Length | 6 1/2 in |
| Thickness | 3.5 in |
| Weight | 0.26 LB |
| Width | 3 1/2 in |
| Length | 6 1/2 in |
| Thickness | 3.5 in |
| Weight | 0.26 LB |