- 15/32" Maxi Pack
- Chrome Steel
- 175 Pieces per Pack
| Ball Dia. | 15/32 in |
| Grade | Grade 25 |
| Ball Pack Size | Large |
| Ball Dia.Tolerance | ±0.0001 |
| Sphericity | 2.5e-005 in |
| Ball Material | Chrome Steel |
| Weight | 2.77 LB |
| EAN or UPC | 844330000282 |
| Ball Dia. | 15/32 in |
| Grade | Grade 25 |
| Ball Pack Size | Large |
| Ball Dia.Tolerance | ±0.0001 |
| Sphericity | 2.5e-005 in |
| Ball Material | Chrome Steel |
| Weight | 2.77 LB |
| EAN or UPC | 844330000282 |