- 15/32" Mini Pack
- Chrome Steel
- 25 Pieces per Pack
| Ball Dia.Tolerance | ±0.0001 |
| Grade | Grade 25 |
| Ball Pack Size | Small |
| Sphericity | 2.5e-005 in |
| Ball Material | Chrome Steel |
| Ball Dia. | 15/32 in |
| Weight | 0.43 LB |
| EAN or UPC | 844330000299 |
| Ball Dia.Tolerance | ±0.0001 |
| Grade | Grade 25 |
| Ball Pack Size | Small |
| Sphericity | 2.5e-005 in |
| Ball Material | Chrome Steel |
| Ball Dia. | 15/32 in |
| Weight | 0.43 LB |
| EAN or UPC | 844330000299 |