- 3VX Cross Section
- 2 Ribs
- 53 Outside Length
- 0.76 Cross Section Width
- Reinforced Rubber Compound
| No. of Ribs | 2 |
| Cogged | Yes |
| Cross Section Height | 0.31 in |
| Cross Section Width | 0.76 in |
| Belt Cross Section Style | 3VX |
| Material | Reinforced Rubber Compound |
| Inch/Metric | Inch |
| Outside Length | 53 in |
| Belt Size | 3VX |
| Weight | 0.606 LB |
| EAN or UPC | 844330046006 |

