GoldSpec®
3/32MAXI PACK
CHROME STEEL BALL 3/32" MAXI PACK; CHROME STEEL; 800 PIECES PER PACK
Item #102212726
- 3/32" Maxi Pack
- Chrome Steel
- 800 Pieces per Pack
| Grade | Grade 25 |
| Ball Dia. | 3/32 in |
| Ball Material | Chrome Steel |
| Ball Dia.Tolerance | ±0.0001 |
| Ball Pack Size | Large |
| Sphericity | 2.5e-005 in |
| Weight | 0.21 LB |
| EAN or UPC | 844330000466 |
