- 8V Cross Section
- 3 Ribs
- 250 Outside Length
- 3 Cross Section Width
- Reinforced Rubber Compound
| Inch/Metric | Inch |
| No. of Ribs | 3 |
| Belt Cross Section Style | 8V |
| Cogged | No |
| Cross Section Width | 3 in |
| Material | Reinforced Rubber Compound |
| Belt Size | 8V |
| Outside Length | 250 in |
| Cross Section Height | 0.91 in |
| Weight | 23.4 LB |
| EAN or UPC | 844330045382 |

