- 5/32" Maxi Pack
- Chrome Steel
- 800 Pieces per Pack
| Grade | Grade 25 |
| Ball Pack Size | Large |
| Sphericity | 2.5e-005 in |
| Ball Dia.Tolerance | ±0.0001 |
| Ball Dia. | 5/32 in |
| Ball Material | Chrome Steel |
| Weight | 0.56 LB |
| EAN or UPC | 844330000541 |
| Grade | Grade 25 |
| Ball Pack Size | Large |
| Sphericity | 2.5e-005 in |
| Ball Dia.Tolerance | ±0.0001 |
| Ball Dia. | 5/32 in |
| Ball Material | Chrome Steel |
| Weight | 0.56 LB |
| EAN or UPC | 844330000541 |