- 5V Cross Section
- 5 Ribs
- 250 Outside Length
- 3.1 Cross Section Width
- Reinforced Rubber Compound
| Belt Cross Section Style | 5V |
| Material | Reinforced Rubber Compound |
| Cross Section Height | 0.53 in |
| Inch/Metric | Inch |
| Cross Section Width | 3.1 in |
| Belt Size | 5V |
| Outside Length | 250 in |
| Cogged | No |
| No. of Ribs | 5 |
| Weight | 16.34 LB |
| EAN or UPC | 844330045863 |

