GoldSpec®
7/32MINI PACK
125 PER PACK GOLDSPEC ( APPLIED SPECIAL BRANDED ) PART # 7/32MINI PACK EQUIVELANT TO: SANYO PART # SB-A 7/32 GRADE 25 , CHROME STEEL BALL LOOSE BALL BEARING
Item #102217137
- 7/32" Mini Pack
- Chrome Steel
- 125 Pieces per Pack
| Ball Dia. | 7/32 in |
| Grade | Grade 25 |
| Sphericity | 2.5e-005 in |
| Ball Material | Chrome Steel |
| Ball Pack Size | Small |
| Ball Dia.Tolerance | ±0.0001 |
| Weight | 0.23 LB |
| EAN or UPC | 844330000619 |
