- AX Cross Section
- 1 Ribs
- 44 Inside Length
- 0.5 Cross Section Width
- Reinforced Rubber Compound
| Belt Cross Section Style | AX |
| No. of Ribs | 1 |
| Cross Section Height | 0.31 in |
| Belt Size | AX |
| Outside Length | 46 in |
| Material | Reinforced Rubber Compound |
| Inch/Metric | Inch |
| Cogged | Yes |
| Inside Length | 44 in |
| Cross Section Width | 1/2 in |
| Weight | 0.29 LB |
| EAN or UPC | 844330042077 |

