- 2 3/8" ID x 2 7/8" OD x 13" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
| Material | Cast Bronze SAE660 (C93200) |
| I.D. | 2 3/8 in |
| O.D. | 2.875 in |
| Bar Stock Length | 13 in |
| Weight | 10.2 LB |
| EAN or UPC | 844330017921 |