- 4 1/4" ID x 5 1/2" OD x 13" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
Material | Cast Bronze SAE660 (C93200) |
I.D. | 4 1/4 in |
O.D. | 5.5 in |
Bar Stock Length | 13 in |
Weight | 48.1 LB |
EAN or UPC | 844330020938 |