- 9 1/2" ID x 12 1/2" OD x 13" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
| Bar Stock Length | 13 in |
| O.D. | 12.5 in |
| I.D. | 9 1/2 in |
| Material | Cast Bronze SAE660 (C93200) |
| Weight | 243.4 LB |
| EAN or UPC | 844330023809 |