Skip to content Skip to navigation menu
Solid Bronze Bars SAE 660 (CDA932)

BS0004-13BRZ BAR

Solid Bronze Bars SAE 660 (CDA932)
Item #101922097
  • 1/2" OD x 13" Long Solid Bar Stock
  • SAE660 Bronze
Solid Bronze Bars SAE 660 (CDA932)
    Shipment Options
  • 1/2" OD x 13" Long Solid Bar Stock
  • SAE660 Bronze

description

  • CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.

features

  • ISO 9001:2008 registered
  • Made in the USA
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
O.D. 1/2 in
Material Bronze – C93200 (SAE 660)
Bar Stock Length 13 in
Weight 1.0 LB
EAN or UPC 844330024653
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison