- Keyed Steel Shaft
- 2 1/2" Diameter
- 48" Long
- General Purpose 1018
| Keyway | 5/8 x 5/16 |
| Length | 48 in |
| Material | General Purpose 1018 |
| Dia. | 2.5 in |
| Weight | 66.76 LB |
| EAN or UPC | 844330031712 |
| Keyway | 5/8 x 5/16 |
| Length | 48 in |
| Material | General Purpose 1018 |
| Dia. | 2.5 in |
| Weight | 66.76 LB |
| EAN or UPC | 844330031712 |