- Single Phase Non-Regenerative DC Drive
- Analog
- 115/230 Volt AC Input
- 90/180 Volt DC Output
- NEMA 4X
description
- The GS10 and GS10-R accept 115 or 230 VAC input for operation of 90 and 180 VDC permanent magnet or shunt wound DC motors from 1/8 hp to 2 hp.
applications
- Commercial machinery
- Pumps
- Printers
- Industrial machinery
- Packaging machinery
- Conveyors
features
- NEMA 4X enclosure protects against outer corrosive material and incidental contact
- Dual voltage AC input
- 1% speed regulation over 60:1 speed range
- Inhibit circuitry and terminal
- User adjustable calibration pots
- Diagnostic LEDs
- Power, direction and speed adjust knob located on front cover for easy operation
- Screw terminal block for power wiring
- Field voltage supply for shunt wound motors
includes
- Power and current limit LEDs
- Line fuses
- Inhibit pins for remote start/stop
- Speed potentiometer and an On/Off switch mounted on the front cover
compliances
- 0
| Armature Output Current [Max] | 10 A |
| Armature Voltage | 90/180 VDC |
| Reversing Capability | Yes |
| Horsepower Rating @ 90 VDC Output | 1/8 to 1 |
| Enclosure | NEMA 4X |
| Analog/Digital | Analog |
| Control Type | Non-Regenerative |
| Braking Capability | No |
| Horsepower Rating @ 180 VDC Output | 1/4 to 2 |
| Phase | Single Phase |
| Input Voltage | 115, 230 |
| Weight | 3.66 LB |
| EAN or UPC | 844330026206 |

