GoldSpec®
GS120 3COTT
GS120A3CX10FT - MULTIPLE STRAND COTTERED ANSI ROLLER CHAIN #120 CHAIN, 3 STRANDS, COTTERED, CARBON STEEL MATERIAL, 10 FOOT BOX
Item #101666421
- #120 Chain
- 3 Strands
- Cottered
- Carbon Steel Material
- 10 Foot Box
| Package Type | 10 Foot Box |
| Pin Material | Carbon Steel |
| Chain Construction | Cottered |
| Chain No. | 120 |
| Side Bow | No |
| Self-Lubricating | No |
| No. of Strands Across | 3 |
| Pin Diameter | 0.437 in |
| Pin Overall Length | 5.693 in |
| Material | Carbon Steel |
| Chain Pitch | 1.5 in |
| Roller Dia. | 7/8 in |
| Link Plates Height | 1.378 in |
| Pins & Rollers | Standard |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| Link Plates Thickness | 0.185 in |
| Roller Width | 1 in |
| Rated Working Load | 14110 lbs |
| Weight | 11.56 LB |
| EAN or UPC | 844330029641 |
