GoldSpec®
GS180 2OFFSET LK
SD180A2S12I - DOUBLE STRAND ANSI ROLLER CHAIN LINK #180 DOUBLE STRAND STANDARD-DUTY OFFSET (HALF) LINK, STANDARD LINK TYPE, CARBON
Item #101666587
- #180 Double Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Carbon Steel
- 2 1/4" Pitch
| Duty | Standard-Duty |
| Chain Type | ANSI |
| Material | Carbon Steel |
| Chain No. | 180 |
| Link Type | Standard |
| Chain Pitch | 2.25 in |
| No. of Strands Across | 2 |
| Pin Material | Carbon Steel |
| Type | Offset (Half) Link |
| Weight | 3.57 LB |
| EAN or UPC | 844330029788 |
