- Single Phase Non-Regenerative DC Drive
- Analog
- 115/230 Volt AC Input
- 90/180 Volt DC Output
- Chassis
description
- The GS23001C drive is a reliable and cost-effective solution for controlling your permanent magnet or shunt wound DC motors in variable speed applications. It uses SCRs to provide full-wave rectification of the AC line input. This dual voltage drive operates using 115 VAC or 230 VAC, 50/60 Hz, to operate 90 or 180 VDC SCR brush-type motors from 1/8 hp to 2 hp.
applications
- Conveyors
- Pumps
- Packaging equipment
- Printers
- Industrial and commercial machinery
features
- Requires heat sink GS223-0159 when above 5 A
- Extremely compact size in an industry standard mounting footprint
- 1% regulation over 60:1 speed range
- User adjustable calibration pots
- Diagnostic LEDs
- Coast to minimum speed with inhibit terminals
- Spade terminals
- Dual voltage AC input and field voltage for shunt wound motors
compliances
- 0
| Input Voltage | 115, 230 |
| Control Type | Non-Regenerative |
| Braking Capability | No |
| Horsepower Rating @ 90 VDC Output | 1/8 to 1 |
| Reversing Capability | No |
| Armature Output Current [Max] | 10 A |
| Enclosure | Chassis |
| Analog/Digital | Analog |
| Phase | Single Phase |
| Armature Voltage | 90/180 VDC |
| Horsepower Rating @ 180 VDC Output | 1/4 to 2 |
| Weight | 0.92 LB |
| EAN or UPC | 844330026268 |

