- Single Phase Non-Regenerative DC Drive
- Analog
- 115/230 Volt AC Input
- 90/180 Volt DC Output
- NEMA 1
description
- The GS23101C and GS23201C are housed within an aluminum NEMA 1 enclosure, guaranteeing protection from hands, falling dirt or any other unwanted external solid objects that present a hazard. Users make all wire terminations at the screw terminal strip inside the enclosure and operate the drive through the premounted speed potentiometer, power switch and brake or reversing switch when applicable. Both are dependable and adept at controlling DC SCR brush-type motors in variable speed applications from 1/8 hp to 2 hp. Using full wave rectification of the AC line input, these SCR drives provide a 60:1 speed range. It is a dual voltage drive which operates from 115 VAC to run 90 VDC motors or 230 VAC to run 180 VDC motors.
applications
- Conveyors
- Packaging equipment
- Printers
- Specialty machinery
- Food processing
- Pumps
features
- 1% regulation over 60:1 speed range
- User adjustable calibration pots
- Diagnostic LEDs
- Screw terminals
- Requires heat sink GS223-0174 when above 5 A
compliances
- 0
| Reversing Capability | No |
| Enclosure | NEMA 1 |
| Armature Voltage | 90/180 VDC |
| Horsepower Rating @ 90 VDC Output | 1/8 to 1 |
| Input Voltage | 115, 230 |
| Horsepower Rating @ 180 VDC Output | 1/4 to 2 |
| Armature Output Current [Max] | 10 A |
| Control Type | Non-Regenerative |
| Phase | Single Phase |
| Analog/Digital | Analog |
| Braking Capability | No |
| Weight | 3.1 LB |
| EAN or UPC | 844330026275 |

