GoldSpec®
GS240 2CONN LK CP
GS240A2S11I - DOUBLE STRAND ANSI ROLLER CHAIN LINK #240 DOUBLE STRAND STANDARD-DUTY CONNECTING (MASTER) LINK, COTTER PIN LINK TYPE,
Item #101666424
- #240 Double Strand Standard-Duty Connecting (Master) Link
- Cotter Pin Link Type
- Carbon Steel
- 3" Pitch
| Chain No. | 240 |
| Chain Type | ANSI |
| Chain Pitch | 3 in |
| Link Type | Cotter Pin |
| Type | Connecting (Master) Link |
| No. of Strands Across | 2 |
| Duty | Standard-Duty |
| Material | Carbon Steel |
| Pin Material | Carbon Steel |
| Weight | 6.33 LB |
| EAN or UPC | 844330029856 |
