GoldSpec®
GS35 3CONN LK SC
GS35A3S26I - TRIPLE STRAND ANSI ROLLER CHAIN LINK #35 TRIPLE STRAND STANDARD-DUTY CONNECTING (MASTER) LINK, SPRING CLIP LINK TYPE,
Item #101666266
- #35 Triple Strand Standard-Duty Connecting (Master) Link
- Spring Clip Link Type
- Carbon Steel
- 3/8" Pitch
| Material | Carbon Steel |
| Chain Pitch | 0.375 in |
| Link Type | Spring Clip |
| Chain No. | 35 |
| Pin Material | Carbon Steel |
| Type | Connecting (Master) Link |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| No. of Strands Across | 3 |
| Weight | 0.124 LB |
| EAN or UPC | 844330029979 |
