GoldSpec®
GS35 3OFFSET LK
GS35A3S12I - TRIPLE STRAND ANSI ROLLER CHAIN LINK #35 TRIPLE STRAND STANDARD-DUTY OFFSET (HALF) LINK, STANDARD LINK TYPE, CARBON S
Item #101666267
- #35 Triple Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Carbon Steel
- 3/8" Pitch
| Duty | Standard-Duty |
| Link Type | Standard |
| No. of Strands Across | 3 |
| Material | Carbon Steel |
| Chain No. | 35 |
| Type | Offset (Half) Link |
| Pin Material | Carbon Steel |
| Chain Pitch | 0.375 in |
| Chain Type | ANSI |
| Weight | 0.124 LB |
| EAN or UPC | 844330029986 |
