GoldSpec®
GS35 3RIV
GS35A3X10FT - MULTIPLE STRAND RIVETED ANSI ROLLER CHAIN #35 CHAIN, 3 STRANDS, RIVETED, CARBON STEEL MATERIAL, 10 FOOT BOX
Item #101685999
- #35 Chain
- 3 Strands
- Riveted
- Carbon Steel Material
- 10 Foot Box
| Duty | Standard-Duty |
| Link Plates Thickness | 0.047 in |
| Pins & Rollers | Standard |
| Side Bow | No |
| Roller Dia. | 0.2 in |
| Chain Construction | Riveted |
| Package Type | 10 Foot Box |
| Pin Material | Carbon Steel |
| No. of Strands Across | 3 |
| Link Plates Height | 0.354 in |
| Chain Type | ANSI |
| Rated Working Load | 995 lbs |
| Chain Pitch | 0.375 in |
| Self-Lubricating | No |
| Roller Width | 0.189 in |
| Pin Overall Length | 1.299 in |
| Material | Carbon Steel |
| Pin Diameter | 0.141 in |
| Chain No. | 35 |
| Weight | 0.62 LB |
| EAN or UPC | 844330031163 |
