- Closed-Loop Display
- 115/230 VAC Input
- 0 to +10 VDC Output
- 0.05% Speed Regulation
description
- The GS600 is a low-cost closed loop display that precisely controls your closed loop application speed. An encoder, proximity switch, hall effect sensor, or electromagnetic pickup can provide the necessary feedback. Any engineering units, from RPM to widgets per day can be used to display and program the speed. The large four-digit LED display allows you to easily see exactly what speed you are running.
applications
- Winding machinery
- Film processors
- Extruders
- Material handling equipment
- Conveyors
- Food processing equipment
features
- Excellent speed regulation
- Push button programming
- Four-digit LED display for good visibility
- Programmable decimal point makes specific application readouts easy
- Low voltage, dry contact closure on the inhibit terminal will reduce the output to zero
- Selectable feedback devices
| Feedback Sources | Hall Effect Sensor, Electromagnetic Pickup, 5 or 12 VDC NPN-type Proximity Switch, 5 or 12 VDC NPN-type Encoder |
| Output Voltage | 0 to 10 VDC |
| Feedback Fequency Range | 10 to 3000 Hz |
| Speed Regulation | 0.05% |
| Input Voltage | 115, 230 |
| Weight | 1.18 LB |
| EAN or UPC | 844330026305 |

