- Single Phase Regenerative DC Drive
- Analog
- 115/230 Volt AC Input
- 90/180 Volt DC Output
- Chassis
description
- The GS60U is a full-featured regenerative drive that is ideal for high duty-cycle applications and has the ability to perform quick contact for less, reversing on the fly. Enable and inhibit terminals are standard, along with the option to invert their functions. The invert jumpers allow you to decide whether the drive runs or stops when terminals are opened or closed. The eight combinations provide tremendous application flexibility.
applications
- Printing
- Wrapping
- Sealing
- Sorting
- Packaging
- Textile
features
- Compact industry standard footprint
- Four quadrant reversing
- 1% regulation over 50:1 speed range
- User adjustable calibration pots
- Diagnostic LEDs
- Multiple stopping modes
- Configurable enable and inhibit
compliances
- 0
| Horsepower Rating @ 180 VDC Output | 1/4 to 2 |
| Analog/Digital | Analog |
| Armature Output Current [Max] | 10 A |
| Reversing Capability | Yes |
| Armature Voltage | 90/180 VDC |
| Braking Capability | Yes |
| Phase | Single Phase |
| Enclosure | Chassis |
| Horsepower Rating @ 90 VDC Output | 1/8 to 1 |
| Control Type | Regenerative |
| Input Voltage | 115, 230 |
| Weight | 1.46 LB |
| EAN or UPC | 844330026312 |

