GoldSpec®
GS80 3OFFSET LK
GS80A3S12I - TRIPLE STRAND ANSI ROLLER CHAIN LINK #80 TRIPLE STRAND STANDARD-DUTY OFFSET (HALF) LINK, STANDARD LINK TYPE, CARBON S
Item #101655480
- #80 Triple Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Carbon Steel
- 1" Pitch
| Material | Carbon Steel |
| Chain No. | 80 |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| No. of Strands Across | 3 |
| Link Type | Standard |
| Pin Material | Carbon Steel |
| Type | Offset (Half) Link |
| Chain Pitch | 1 in |
| Weight | 1.031 LB |
| EAN or UPC | 844330030593 |
