GoldSpec®
GS80 3RIV
GS80A3X10FT - MULTIPLE STRAND RIVETED ANSI ROLLER CHAIN #80 CHAIN, 3 STRANDS, RIVETED, CARBON STEEL MATERIAL, 10 FOOT BOX
Item #101666778
- #80 Chain
- 3 Strands
- Riveted
- Carbon Steel Material
- 10 Foot Box
| Chain Pitch | 1 in |
| Self-Lubricating | No |
| Pin Overall Length | 3.634 in |
| No. of Strands Across | 3 |
| Rated Working Load | 6845 lbs |
| Link Plates Thickness | 0.122 in |
| Chain Type | ANSI |
| Pin Diameter | 0.313 in |
| Roller Width | 5/8 in |
| Chain Construction | Riveted |
| Package Type | 10 Foot Box |
| Roller Dia. | 5/8 in |
| Pin Material | Carbon Steel |
| Link Plates Height | 0.941 in |
| Side Bow | No |
| Material | Carbon Steel |
| Chain No. | 80 |
| Pins & Rollers | Standard |
| Duty | Standard-Duty |
| Weight | 5.16 LB |
| EAN or UPC | 844330030609 |
