GoldSpec®
GS80H COTT
GS80H1CX10FT - SINGLE STRAND ANSI ROLLER CHAIN #80 CHAIN, 1 STRAND, COTTERED, CARBON STEEL MATERIAL, 10 FOOT BOX
Item #101666273
-
Pre-Packed Quantities
- #80 Chain
- 1 Strand
- Cottered
- Carbon Steel Material
- 10 Foot Box
features
- Link plate shape and hole profile have been computer modeled to optimize stress distribution to improve fatigue life and wear
- High hardness, carburized alloy steel pins and bushings
- Factory prelubrication with a high quality lubricant minimizes break-in wear
- Super straight bushings
- Appropriate press fits
- Shot peening
- Preloading
- Zero initial stretch
| Chain Type | ANSI |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Roller Width | 5/8 in |
| Chain Pitch | 1 in |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Pins & Rollers | Standard |
| Link Plates Height | 0.941 in |
| Package Type | 10 Foot Box |
| Chain No. | 80 |
| Side Bow | No |
| Pin Overall Length | 1.528 in |
| Material | Carbon Steel |
| Duty | Heavy Series |
| Pin Diameter | 0.313 in |
| No. of Strands Across | 1 |
| Roller Dia. | 5/8 in |
| Rated Working Load | 3000 lbs |
| Link Plates Thickness | 0.156 in |
| Chain Construction | Cottered |
| Weight | 1.69 LB |
| EAN or UPC | 844330030616 |
-
Pre-Packed Quantities

