Skip to content Skip to navigation menu
GoldSpec®GS80SS CONN LK CP

GS80SS CONN LK CP

GS80A1SSS11I - STAINLESS STEEL ROLLER CHAIN LINK #80 SINGLE STRAND STANDARD-DUTY CONNECTING (MASTER) LINK, COTTER PIN LINK TYPE,
Item #101666429
  • #80 Single Strand Standard-Duty Connecting (Master) Link
  • Cotter Pin Link Type
  • Stainless Steel
  • 1" Pitch
GoldSpec®GS80SS CONN LK CP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #80 Single Strand Standard-Duty Connecting (Master) Link
  • Cotter Pin Link Type
  • Stainless Steel
  • 1" Pitch
Pin Material Stainless Steel
Chain Type ANSI
Material Stainless Steel
Chain Pitch 1 in
Type Connecting (Master) Link
Duty Standard-Duty
Chain No. 80
No. of Strands Across 1
Link Type Cotter Pin
Weight 0.339 LB
EAN or UPC 844330030678
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison