GoldSpec®
GSA2060CONN LK SC
GSC2060HS11I - DOUBLE STRAND ANSI ROLLER CHAIN LINK #2060 DOUBLE STRAND ANSI ROLLER CHAIN LINK, CONNECTING (MASTER) LINK, STANDARD-D
Item #101654738
- #2060 Double Strand ANSI Roller Chain Link
- Connecting (Master) Link
- Standard-Duty
- Spring Clip Link Type
- 1 1/2 in Pitch
| Chain Pitch | 1.5 in |
| Material | Carbon Steel |
| Chain Type | ANSI |
| Link Type | Spring Clip |
| No. of Strands Across | 1 |
| Type | Connecting (Master) Link |
| Duty | Standard-Duty |
| Chain No. | 2060 |
| Weight | 0.187 LB |
| EAN or UPC | 844330030807 |
