Skip to content Skip to navigation menu
GoldSpec®GSC2042OFFSET LK

GSC2042OFFSET LK

SDC2042S12I - CONVEYOR SERIES DOUBLE PITCH LINK #2042 CONVEYOR SERIES DOUBLE PITCH LINK, OFFSET (HALF) LINK, STANDARD-DUTY, STAN
Item #101666030
  • #2042 Conveyor Series Double Pitch Link
  • Offset (Half) Link
  • Standard-Duty
  • Standard Link Type
  • 1 in Pitch
GoldSpec®GSC2042OFFSET LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #2042 Conveyor Series Double Pitch Link
  • Offset (Half) Link
  • Standard-Duty
  • Standard Link Type
  • 1 in Pitch

description

  • Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
Chain No. 2040
Type Offset (Half) Link
No. of Strands Across 1
Link Type Oversize Rollers
Duty Standard-Duty
Material Carbon Steel
Chain Type ANSI
Chain Pitch 1 in
Weight 0.09 LB
EAN or UPC 844330030913
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison