Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
No. of Strands Across
1
Pin Overall Length
0.689 in
Rated Working Load
540 lbs
Pins & Rollers
Oversize Rollers
Chain Series
2040, 2042, 2048, 2049
Chain No.
2040
Pin Diameter
0.156 in
Package Type
10 Foot Box
Link Plates Thickness
0.059 in
Duty
Standard-Duty
Roller Dia.
5/8 in
Chain Construction
Riveted
Roller Width
0.313 in
Side Bow
No
Link Plates Height
0.461 in
Chain Pitch
1 in
Self-Lubricating
No
Pin Material
Carbon Steel
Chain Type
ANSI
Material
Carbon Steel
Weight
0.55 LB
EAN or UPC
844330030920
We're here for you
with Service Centers across the country - We have your back