Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
No. of Strands Across
1
Duty
Standard-Duty
Pin Material
Carbon Steel
Type
Offset (Half) Link
Roller Dia.
0.4 in
Link Plates Thickness
0.08 in
Link Type
Standard
Roller Width
3/8 in
Link Plates Height
0.584 in
Pin Diameter
0.2 in
Chain No.
2050
Rated Working Load
610 lbs
Chain Type
ANSI
Chain Pitch
1.25 in
Pin Overall Length
0.87 in
Chain Construction
Cottered
Material
Carbon Steel
Chain Series
2050, 2052, 2058, 2059
Weight
0.11 LB
EAN or UPC
844330030944
We're here for you
with Service Centers across the country - We have your back