Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
Chain No.
2050
Material
Carbon Steel
Chain Pitch
1.25 in
Duty
Standard-Duty
No. of Strands Across
1
Chain Type
ANSI
Link Type
Oversize Rollers
Type
Offset (Half) Link
Weight
0.17 LB
EAN or UPC
844330030975
We're here for you
with Service Centers across the country - We have your back